Deep groove ball bearing FAG 6212-2Z, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

Deep groove ball bearing

See technical information
References
FAG:6212-2Z
Rubix:157A8857
Manufacturer :0167209540000
EAN:4054372722776
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 6212-2Z


Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage

Strengths

High load capacity, high rotational speed possible.

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight807 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingtwo metal shields
Bearing Clearancecn
Series62..-2z
Materialsteel
Reference speed6800 rpm
Limit speed7900 rpm
Basic static load, radial - C0r36500 N
Basic dynamic load, radial - Cr57000 N
Show UNSPSC/ECL@SS
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
  • In stock: Next day delivery