Deep groove ball bearing SNR 6304NEE, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.N.EE
See technical informationReferences
SNR:6304NEE
Rubix:205A0195
Manufacturer :6304.N.EE
EAN:3413520142988



Product details : SNR 6304NEE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.135 kg |
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Delivery usually within ( 3 ) days
