Deep groove ball bearing SNR 6021, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
SNR - Deep Groove Ball Bearing - 6021
See technical informationReferences
SNR:6021
Rubix:204A9229
EAN:3413520118013



Product details : SNR 6021 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x26 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 65900 N |
| Basic dynamic load, radial - Cr | 71700 N |
| Weight | 1.59 kg |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Delivery usually within ( 3 ) days
