SNR - Deep Groove Ball Bearing - 6201.EE
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6200 |
Cage | steel |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 6800 N |
Weight | 0.037 kg |
Usually arrives within 14 working days