Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61913-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61913/C3, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken
References
timken:
61913/C3
rubix:
396A1413
ean:
0053893772325
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61913-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.48
excl. VAT
/
Each
£
46.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6328, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Deep groove ball bearing Timken 6410, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6816VV, Outer diameter: 100 mm | Width: 10 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6304LLU/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing RHP 62200-2RS, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SNR 6217, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6202-C-HRS>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 61900-2RSR-HLC, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6007, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6020-2Z, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6305 ETN9, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6005Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 61805-2RS, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6207LLUNR/2AS, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6211-2RS1/C3W64, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm