Deep groove ball bearing SNR 6203.ZC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6203.ZC3
See technical informationReferences
SNR:6203.ZC3
Rubix:204A9459
EAN:3413521113703



Product details : SNR 6203ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Delivery usually within ( 3 ) days
