Deep groove ball bearing FAG 6010-2Z-L207-C3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6010-2Z-L207-C3
Rubix:274A6663
Manufacturer :0810218520030
EAN:4054372624667

Product details : FAG 6010-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Reference speed | 8900 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days
