SNR - Deep Groove Ball Bearing - 6204.EEC3
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 13700 N |
Weight | 2.29 kg |
Usually arrives within 14 working days