SKF Deep groove ball bearing 619..
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistic Weight | 13,4 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Limit speed | 13900 rpm |
Usually arrives within 14 working days