SNR - Deep Groove Ball Bearing - 6204.LT
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12600 N |
Weight | 0.107 kg |
Usually arrives within 14 working days