Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 303 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S62..-2RSR |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 12300 N |
Basic dynamic load, radial - Cr | 21800 N |
In stock: Next day delivery