Deep groove ball bearing SKF 6314/HC5C3S0, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Rigid ball bearings
See technical informationReferences
SKF:6314/HC5C3S0
Rubix:420A2570
EAN:7316579506250

Product details : SKF 6314/HC5C3S0 HYBRID SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Hybrid single row deep groove ball bearings have rings made of bearing steel and rolling elements made of bearing grade silicon nitride (Si3N4), which make the bearings electrically insulating. Deep groove ball bearings are the most widely used bearing type, especially in electric motors. The silicon nitride elements not only provide protection from electric current damage but also, when compared to same-sized bearings with steel rolling elements, provide enhanced bearing performance, extended bearing service life, higher speed capability, high wear-resistance, high bearing stiffness, reduced risk of smearing and false (brinelling, and less sensitivity to temperature gradients. These characteristics make them suitable for use in difficult conditions and contaminated environments.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c5 |
| Material | hybrid |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 7500 rpm |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 1,015.16 excl. VAT
/ Each
£ 1,218.19 incl. VAT
- Usually arrives within 14 working days
