Deep groove ball bearing NTN 6006C3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6006C3

See technical informationSee documents

References

NTN:6006C3
Rubix:204A8916
EAN:4547359546217
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Documents

Product details : NTN 6006C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x13 mm
Logistic Weight120 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingopen
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Reference speed13000 rpm
Limit speed21000 rpm
Basic static load, radial - C0r8300 N
Basic dynamic load, radial - Cr13000 N
Weight0.536 kg
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories