SNR - Deep Groove Ball Bearing - 6205.F604
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Series | 6200 |
Cage | Steel |
Limit speed | 50 rpm |
Basic static load, radial - C0r | 10 N |
Basic dynamic load, radial - Cr | 10 N |
Weight | 0.126 kg |
Usually arrives within 14 working days