Deep groove ball bearing FAG 61906-2Z-CO7, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Rolling and Plain Bearings
See technical informationSee documentsReferences
FAG:61906-2Z-CO7
Rubix:274A6788
Manufacturer :0974702950000
EAN:4064328075412



Documents
Product details : FAG 61906-2Z-CO7 DEEP GROOVE BALL BEARING
Deep groove ball bearing
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 619 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 11900 rpm |
| Limit speed | 18400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 5010 N |
| Basic dynamic load, radial - Cr | 7240 N |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 7 ) days
