Deep groove ball bearing SNR 6206G15C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6206.G15C4
See technical informationReferences
SNR:6206G15C4
Rubix:204A9559
Manufacturer :6206.G15C4
EAN:3413520483661



Product details : SNR 6206G15C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, polyamide cage, open
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 3 ) days
