SNR - Deep Groove Ball Bearing - 6320.ZZC3
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 4600 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 141000 N |
Basic dynamic load, radial - Cr | 172000 N |
Weight | 7 kg |
Usually arrives within 14 working days