Deep groove ball bearing SNR 6207NRZ, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6207.NR.Z
See technical informationReferences
SNR:6207NRZ
Rubix:204A9613
Manufacturer :6207.NR.Z
EAN:3413520130961



Product details : SNR 6207NRZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Delivery usually within ( 3 ) days
