Deep groove ball bearing SNR 6214, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6214
See technical informationReferences
SNR:6214
Rubix:104A3956
EAN:3413520137519



Product details : SNR 6214 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1044 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 44100 N |
| Basic dynamic load, radial - Cr | 61900 N |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 28.54 excl. VAT
/ Each
£ 34.25 incl. VAT
- Delivery usually within ( 3 ) days
