Deep groove ball bearing Timken 6211-RS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

6211

See technical information

References

Timken:6211-RS
Rubix:100A1209
EAN:0053893723693
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : TIMKEN 6211-RS BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingone rubber seal
Bearing Clearancecn
Series6211
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43400 N
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories