Deep groove ball bearing SNR 6208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6208
See technical informationReferences
SNR:6208
Rubix:181A0467
EAN:3413520131463



Product details : SNR 6208 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 9300 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 18100 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Weight | 0.367 kg |
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
- Delivery usually within ( 3 ) days
