Deep groove ball bearing NTN 6926, Outer diameter: 180 mm | Width: 24 mm | Inner diameter: 130 mm

NTN - Deep Groove Ball Bearing - 6900

See technical information

References

NTN:6926
Rubix:205A0950
EAN:4547359423563
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter180 mm
Width24 mm
See all Specifications

Product details : NTN 6926 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x24 mm
Logistic Weight1615 g
Inner diameter130 mm
Outer diameter180 mm
Width24 mm
Sealingopen
Bearing Clearancecn
Series6900
Cagesteel
Basic static load, radial - C0r67500 N
Basic dynamic load, radial - Cr72000 N
£ 270.78 excl. VAT
/ Each
£ 324.94 incl. VAT
  • Delivery usually within ( 3 ) days