Deep groove ball bearing SNR 6211C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6211.C3
See technical informationReferences
SNR:6211C3
Rubix:204A9743
Manufacturer :6211.C3
EAN:3413520136024

Product details : SNR 6211C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42700 N |
Show UNSPSC/ECL@SS
£ 24.57 excl. VAT
/ Each
£ 29.48 incl. VAT
- Usually arrives within 14 working days
