Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN004LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN004LL/LP09, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
References
ntn:
SSN004LL/LP09
rubix:
394A8914
ean:
4550253148623
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN004LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
5000
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.63
excl. VAT
/
Each
£
47.56
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 1726206-2RS1, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6226ZZC3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing SNR 6210NRZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6009-2RSR-C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6010.NR, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 63004-A-2RSR, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6008 NR, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6205-2RS2/C3S0GWP, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6005-2RZTN9/C3VT162, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 62205-2RS/C3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6306-C-HRS>V, Width: 19 mm
Deep groove ball bearing Timken ER 31, Outer diameter: 89.916 mm | Width: 51.562 mm | Inner diameter: 49.213 mm
Deep groove ball bearing Timken 6212, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 16022, Outer diameter: 170 mm | Width: 19 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 61818-Y, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm