Deep groove ball bearing SNR 6212ZC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

SNR - Deep Groove Ball Bearing - 6212.ZC3

See technical information

References

SNR:6212ZC3
Rubix:204A9795
Manufacturer :6212.ZC3
EAN:3413520137014
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : SNR 6212ZC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingone metal shield
Bearing Clearancec3
Series6200
Cagesteel
Reference speed6800 rpm
Limit speed9500 rpm
Basic static load, radial - C0r36300 N
Basic dynamic load, radial - Cr51600 N
Weight0.785 kg
£ 26.74 excl. VAT
/ Each
£ 32.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories