Deep groove ball bearing FAG 6216-C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing
See technical informationReferences
FAG:6216-C4
Rubix:229A4166
Manufacturer :0167213650040
EAN:4012801203517

Product details : FAG 6216-C4 RADIAL BALL BEARING 0167213650040
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1458 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 5500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 47.65 excl. VAT
/ Each
£ 57.18 incl. VAT
- Delivery usually within ( 7 ) days
