Deep groove ball bearing NTN 6209L1C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

NTN - Deep Groove Ball Bearing - 6209L1C3

See technical informationSee documents

References

NTN:6209L1C3
Rubix:204A9683
EAN:4547359364743
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Documents

Product details : NTN 6209L1C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, machined cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x19 mm
Logistic Weight520 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagebrass
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr32500 N
Weight0.199 kg
£ 39.36 excl. VAT
/ Each
£ 47.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories