Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 4299,5 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Reference speed | 8000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 140000 N |
Usually arrives within 14 working days