Deep groove ball bearing SNR 6217ZZ, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
SNR - Deep Groove Ball Bearing - 6217.ZZ
See technical informationReferences
SNR:6217ZZ
Rubix:204A9899
Manufacturer :6217.ZZ
EAN:3413520138585



Product details : SNR 6217ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 83600 N |
| Weight | 1.84 kg |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Usually arrives within 14 working days
