Deep groove ball bearing FAG 4308-BB-TVH, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:4308-BB-TVH
Rubix:158A0751
Manufacturer :0219434430000
EAN:4064328230408

Product details : FAG 4308-BB-TVH DOUBLE ROW DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is an essential component for applications requiring high to very high rotational speeds. It is designed to offer superior load-carrying capacity compared to single-row ball bearings.
Features:
Double-row design: Provides higher load capacity than single-row ball bearings, for better performance and longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the strictest standards: Ensures exceptional reliability and durability.
Sealing:
This bearing is not sealed.
Unsealed bearings can be lubricated with high-quality grease or oil.
Maintenance:
To ensure a long service life and optimal performance, it is essential to follow the FAG ball bearing maintenance instructions for this product.
This includes regular lubrication, inspection of components, and replacement in case of excessive wear.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Features:
Double-row design: Provides higher load capacity than single-row ball bearings, for better performance and longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the strictest standards: Ensures exceptional reliability and durability.
Sealing:
This bearing is not sealed.
Unsealed bearings can be lubricated with high-quality grease or oil.
Maintenance:
To ensure a long service life and optimal performance, it is essential to follow the FAG ball bearing maintenance instructions for this product.
This includes regular lubrication, inspection of components, and replacement in case of excessive wear.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Strengths
Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x90x90 mm |
|---|---|
| Logistic Weight | 830 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 43..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 48000 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 56.66 excl. VAT
/ Each
£ 67.99 incl. VAT
- Delivery usually within ( 7 ) days
