Deep groove ball bearing SNR 6219EEC3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6219.EEC3
See technical informationReferences
SNR:6219EEC3
Rubix:204A9923
Manufacturer :6219.EEC3
EAN:3413520442095



Product details : SNR 6219EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 81900 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 105.08 excl. VAT
/ Each
£ 126.10 incl. VAT
- Delivery usually within ( 3 ) days
