16000 Single Row Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 68x68x9 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 9 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 16000 |
Material | steel |
Cage | steel |
Reference speed | 79000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 9650 N |
Basic dynamic load, radial - Cr | 12600 N |
Usually arrives within 14 working days