SNR - Deep Groove Ball Bearing - 6219.ZZC3
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 81900 N |
Basic dynamic load, radial - Cr | 108000 N |
Weight | 2.65 kg |
Usually arrives within 14 working days