Deep groove ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 56x360x360 mm |
---|---|
Logistic Weight | 20500 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 56 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-M |
Material | Steel |
Cage | Brass |
Reference speed | 2450 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 255000 N |
Usually arrives within 14 working days