Deep Groove Ball Bearing
Inner diameter | 12.7 mm |
---|---|
Outer diameter | 28.575 mm |
Width | 7.938 mm |
Logistics dimensions (L x W x H) | 7,94x28,58x28,57 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 12.7 mm |
Outer diameter | 28.575 mm |
Width | 7.938 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | R8 |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 56000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5070 N |
Usually arrives within 14 working days