Deep groove ball bearing SNR 62200ZZ, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 62200.ZZ
See technical informationReferences
SNR:62200ZZ
Rubix:204A9937
Manufacturer :62200.ZZ
EAN:3413520635374



Product details : SNR 62200ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 31000 rpm |
| Limit speed | 42000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5900 N |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Delivery usually within ( 3 ) days
