Deep groove ball bearing SNR 62202EEC3, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 62202.EEC3
See technical informationReferences
SNR:62202EEC3
Rubix:204A9942
Manufacturer :62202.EEC3
EAN:3413520299354



Product details : SNR 62202EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 7700 N |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Delivery usually within ( 3 ) days
