Deep groove ball bearing SNR 6007ZZC3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6007ZZC3
See technical informationSee documentsReferences
SNR:6007ZZC3
Rubix:204A8971
EAN:3413521409356



Documents
Product details : SNR 6007ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x20 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
- Delivery usually within ( 3 ) days
