Deep groove ball bearing SKF 6306-2RS2/C3VT312, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6306-2RS2/C3VT312
Rubix:237A4159
Manufacturer :85107
EAN:07316570616941

Product details : SKF 6306-2RS2/C3VT312 VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to operate at high speeds while maintaining low friction thanks to its increased internal clearance (C3). It effectively supports radial and axial loads in both directions and is easy to install. Thanks to its nitrile-butadiene rubber (NBR) lip seals on both sides, it offers reliable protection against contaminants such as dust, water, and debris.
Features:
This bearing features a robust and reliable sheet steel cage that offers good resistance to constant loads while withstanding shocks and momentary loads. The rubber lip seals on both sides ensure effective sealing against contaminants, while the increased internal radial clearance (C3) helps reduce internal friction. This bearing can handle heavy radial loads while accommodating moderate axial loads, all with smooth and quiet operation. It is also pre-lubricated for life with VT312 lubricant.
Maintenance:
This deep-groove ball bearing is designed to minimize maintenance requirements thanks to its two rubber seals, which effectively retain the lubricant while preventing the intrusion of contaminants. Although maintenance is minimal, it is recommended to periodically check the operating temperature and vibrations to detect any signs of early malfunction. Regular inspections of noise and temperature are essential to ensure a long service life and optimal performance.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing excellent protection against contaminants such as dust and water. These seals ensure that the lubricant remains inside the bearing while preventing the intrusion of foreign particles. The resistance of NBR rubber to oils and greases provides long-lasting protection, even in wet or dusty environments, thereby extending the bearing’s service life.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- High protection against contaminants thanks to rubber seals on both sides;
- Increased internal radial clearance (C3) to reduce friction and enable high speeds;
- Low noise and vibration levels ensuring quiet operation;
- Good radial load capacity and tolerance to point loads;
- Minimal maintenance thanks to the bearing’s sealed design.
Applications:
This deep-groove ball bearing is suitable for a variety of industrial applications where protection against contaminants is essential. It is commonly used in electric motors and industrial pumps, as well as in material handling systems and industrial fans where dust is a critical factor. This bearing is also suitable for household appliances, such as refrigerators and air conditioners, where a good seal is required. Finally, it is used in agricultural machinery and gearboxes, where robustness and resistance to dusty environments are paramount.
Features:
This bearing features a robust and reliable sheet steel cage that offers good resistance to constant loads while withstanding shocks and momentary loads. The rubber lip seals on both sides ensure effective sealing against contaminants, while the increased internal radial clearance (C3) helps reduce internal friction. This bearing can handle heavy radial loads while accommodating moderate axial loads, all with smooth and quiet operation. It is also pre-lubricated for life with VT312 lubricant.
Maintenance:
This deep-groove ball bearing is designed to minimize maintenance requirements thanks to its two rubber seals, which effectively retain the lubricant while preventing the intrusion of contaminants. Although maintenance is minimal, it is recommended to periodically check the operating temperature and vibrations to detect any signs of early malfunction. Regular inspections of noise and temperature are essential to ensure a long service life and optimal performance.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing excellent protection against contaminants such as dust and water. These seals ensure that the lubricant remains inside the bearing while preventing the intrusion of foreign particles. The resistance of NBR rubber to oils and greases provides long-lasting protection, even in wet or dusty environments, thereby extending the bearing’s service life.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- High protection against contaminants thanks to rubber seals on both sides;
- Increased internal radial clearance (C3) to reduce friction and enable high speeds;
- Low noise and vibration levels ensuring quiet operation;
- Good radial load capacity and tolerance to point loads;
- Minimal maintenance thanks to the bearing’s sealed design.
Applications:
This deep-groove ball bearing is suitable for a variety of industrial applications where protection against contaminants is essential. It is commonly used in electric motors and industrial pumps, as well as in material handling systems and industrial fans where dust is a critical factor. This bearing is also suitable for household appliances, such as refrigerators and air conditioners, where a good seal is required. Finally, it is used in agricultural machinery and gearboxes, where robustness and resistance to dusty environments are paramount.
Technical specifications
Attributes
| Logistic Weight | 346 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Usually arrives within 14 working days
