6009
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
---|---|
Package weight | 242,7 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6009 |
Material | Steel |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 19900 N |
Usually arrives within 14 working days