Deep groove ball bearing SNR 6300ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6300.ZZ
See technical informationReferences
SNR:6300ZZ
Rubix:102A5126
Manufacturer :6300ZZ
EAN:3413520140458



Product details : SNR 6300ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 21000 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Weight | 0.055 kg |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Delivery usually within ( 3 ) days
