Deep groove ball bearing SNR 6008HVZZ, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6008HVZZ
Rubix:204A8983
EAN:3413520356873



Documents
Product details : SNR 6008HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 11000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.192 kg |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Delivery usually within ( 3 ) days
