Deep groove ball bearing SNR 6304G15C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.G15C3
See technical informationReferences
SNR:6304G15C3
Rubix:205A0185
Manufacturer :6304.G15C3
EAN:3413520477301



Product details : SNR 6304G15C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, polyamide cage, open
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.145 kg |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Delivery usually within ( 3 ) days
