Deep groove ball bearing FAG 6312-C-2Z-C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
Superseded Ref:6312-2Z-C4
FAG:6312-C-2Z-C4
Rubix:215A0214
Manufacturer :0819123740040
EAN:4054369493153

Product details : FAG 6312-C-2Z-C4E BALL BEARING
This FAG single-row deep groove ball bearing is a high-quality mechanical component designed to deliver optimal performance in a variety of industrial environments. It is manufactured from robust materials and features a design that allows it to withstand high radial loads while maintaining low friction, making it an essential component for ensuring smooth and precise rotation in industrial applications.
Features:
This FAG rigid ball bearing is distinguished by its single-row ball structure, designed to withstand both radial loads and, to a lesser extent, axial loads. It belongs to the C generation and is equipped with two metal flanges. It also features a sheet steel cage and an increased radial clearance of C4.
Maintenance:
Although the metal flanges provide protection against external contaminants, it is recommended to check the condition of the bearing to ensure optimal performance.
Sealing:
This single-row deep groove ball bearing is equipped with two metal flanges, providing effective protection against impurities and contaminants, though this requires frequent maintenance. However, this model does not have built-in seals, meaning it is primarily designed for environments where direct exposure to liquids is limited.
Brand Information:
FAG is a renowned brand in the bearing industry, known for its expertise and the quality of its products. Since its founding, the brand has positioned itself as a leader in innovation and the manufacture of high-end bearing solutions. With proven expertise and a constant pursuit of improvement, FAG offers a wide range of bearings suited for various applications, ranging from heavy industrial sectors to precision equipment. Each FAG bearing is designed to meet the specific needs of its users, ensuring reliability, performance, and longevity.
Features:
This FAG rigid ball bearing is distinguished by its single-row ball structure, designed to withstand both radial loads and, to a lesser extent, axial loads. It belongs to the C generation and is equipped with two metal flanges. It also features a sheet steel cage and an increased radial clearance of C4.
Maintenance:
Although the metal flanges provide protection against external contaminants, it is recommended to check the condition of the bearing to ensure optimal performance.
Sealing:
This single-row deep groove ball bearing is equipped with two metal flanges, providing effective protection against impurities and contaminants, though this requires frequent maintenance. However, this model does not have built-in seals, meaning it is primarily designed for environments where direct exposure to liquids is limited.
Brand Information:
FAG is a renowned brand in the bearing industry, known for its expertise and the quality of its products. Since its founding, the brand has positioned itself as a leader in innovation and the manufacture of high-end bearing solutions. With proven expertise and a constant pursuit of improvement, FAG offers a wide range of bearings suited for various applications, ranging from heavy industrial sectors to precision equipment. Each FAG bearing is designed to meet the specific needs of its users, ensuring reliability, performance, and longevity.
Strengths
• Single-row ball design: enables uniform distribution of radial loads, ensuring smooth rotation and increased durability.
• Metal shields: provide effective protection against external particles and contaminants, extending the bearing’s service life.
• Sheet steel cage: ensures high impact resistance and robustness in demanding industrial conditions.
• C4 radial clearance: allows for the absorption of thermal expansion and significant mechanical stresses, making it an ideal product for high-temperature environments or those with high levels of vibration.
• Metal shields: provide effective protection against external particles and contaminants, extending the bearing’s service life.
• Sheet steel cage: ensures high impact resistance and robustness in demanding industrial conditions.
• C4 radial clearance: allows for the absorption of thermal expansion and significant mechanical stresses, making it an ideal product for high-temperature environments or those with high levels of vibration.
Applications
This single-row deep-groove ball bearing, with its robust design and metal shields, is widely used in industrial applications where protection against contaminants is essential. It is found in sectors such as machine manufacturing, conveyor systems, and agricultural and construction equipment. Thanks to its C4 radial clearance, this bearing is also suitable for high-temperature environments, particularly in electric motors, pumps, and industrial fans. The flanges protect the internal components, thereby extending the bearing’s service life in dusty or humid environments.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 63..-c-2z |
| Reference speed | 7400 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 47.76 excl. VAT
/ Each
£ 57.31 incl. VAT
- Delivery usually within ( 7 ) days
