Deep groove ball bearing NTN 6005LLUC3/5K, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6005LLUC3/5K
See technical informationReferences
NTN:6005LLUC3/5K
Rubix:204A8898
EAN:4547359545906



Product details : NTN 6005LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5850 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- Usually arrives within 14 working days
