6306
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
---|---|
Package weight | 345,6 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Usually arrives within 14 working days