Deep groove ball bearing Timken 6311-ZZ-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm

6311

See technical information

References

Timken:6311-ZZ-C3
Rubix:105A4679
Manufacturer :100417039
EAN:0087796294172
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : TIMKEN 6311-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Packaged dimensions (D x W x H)31,75x121,412x121,412 mm
Package weight1378,9 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6311
Materialsteel
Basic static load, radial - C0r44600 N
Basic dynamic load, radial - Cr71500 N
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories