Deep groove ball bearing Timken 6408/C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
6408
See technical informationReferences
Timken:6408/C3
Rubix:100A3254
EAN:0053893725819





Product details : TIMKEN 6408-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6408 |
| Basic static load, radial - C0r | 34600 N |
| Basic dynamic load, radial - Cr | 63700 N |
Show UNSPSC/ECL@SS
£ 61.55 excl. VAT
/ Each
£ 73.86 incl. VAT
- Usually arrives within 14 working days
