Deep groove ball bearing SNR 6310, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6310
See technical informationReferences
SNR:6310
Rubix:103A8163
EAN:3413520150006



Product details : SNR 6310 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1090 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 61300 N |
| Weight | 1.083 kg |
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
- Delivery usually within ( 3 ) days
