Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 2730 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Steel |
Reference speed | 4950 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 116000 N |
In stock: Next day delivery